Abbotsford
KLN54805MB

KLEIN TOOLS, INC 54805MB MODBOX™ UTILITY CART LADDER HOLDER

Price $22.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:54805MB

Description

Add convenient ladder storage to your MODbox™ Utility Carts (Cat. Nos. 54831MB and 54834MB) with the MODbox™ Ladder Holder. These heavy duty holders attach to side rails and securely store ladders up to 6-Foot, with a one-handed clip-on design for quick setup. This system supports ladders horizontally or vertically, and can support up to 40 pounds combined for reliable ladder storage.

Specifications

Brand Name Klein Tools Type Ladder Holder
Width 2.47 in Height 1.37 in
Material Plastic Color Black
Weight 0.110 lb Application Tool Storage
UPC 092644548055

Packages

1 - UNIT - 1