Abbotsford
KLN54834MB

KLEIN TOOLS, INC 54834MB MODBOX™ SERVICE UTILITY CART

Price $244.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:54834MB

Description

The MODbox™ Service Utility Cart transports up to 500 pounds on jobsites with professional-grade mobility. This heavy duty tool cart features 36-Inch height to provide a comfortable work surface, 6-Inch wheels for rough terrain, and MODbox™ rail system for accessories. Utility cart also includes handle storage, holes in legs to fit 1/2-Inch conduit pipe, and top shelf notches for cutting support.


Heavy duty tool cart with 18-Inch width ensures mobility through standard doorways and tight jobsite areas

Professional utility cart with 36-Inch height provides comfortable work surface

MODbox™ compatible rails around top shelf accommodate tool pouches and accessories for complete organization

Built-in notches to steady conduit and 2x4 boards for measuring and cutting tasks on this heavy duty tool cart

Cart legs include holes for 1/2-Inch conduit to hold wire spools and materials during electrical work

Utility cart supports up to 500 pounds of tools, equipment, and materials with professional-grade stability

Ergonomic handle provides comfortable control for this utility cart in demanding work environments

Specifications

Brand Name Klein Tools Type Utility Cart
Width 8.500 in Height 24.000 in
Material Polypropylene Color Black
Number of Casters 4 Weight 43.400 lb
Application Transporting Goods UPC 092644548345

Packages

1 - UNIT - 1