Abbotsford
KLN77000

KLEIN TOOLS, INC 77000 HEAVY-DUTY CONSTRUCTION JACK

Price $147.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:77000
Documents Documents

Description

Klein Tools Heavy-Duty Construction Jack delivers professional-grade lifting for demanding jobsite applications. With 350-Pound capacity and 10-Inch lift range, this versatile jack provides hands-free lifting and leveling for drywall, panels, and other heavy materials. Reversible footplate configuration enables clamping applications while non-marring foot pads protect surfaces. Precise control levers and flush-mount stabilization holes ensure accurate, secure positioning every time.


Heavy-duty construction jack lifts and levels materials up to 10-Inches with 350-Pound load capacity

Precision lifting and lowering levers plus quick-release position for fast, no load adjustment

Footplate removal converts jack to clamping configuration for versatile job site applications and secure holding

Removable footplate covers provide non-marring surface protection and anti-slip protection during lifting operations

Countersunk flush mount holes secure and stabilize heavy objects while minimizing flexing with I-beam construction

Professional grade steel construction delivers reliable performance for demanding construction and installation applications

Hands-free operation allows precise positioning of drywall, panels, cabinets, and heavy materials across multiple trades

Packages

1 - UNIT - 1