Description
No.6 canvas. Black moulded polypropylene bottom. Hooks not included.
Specifications
| Brand Name | Klein Tools | Item Name | Aerial Basket |
| Type | 15-Pockets | Shape | Oval |
| Width | 7 in | Depth | 14 in |
| Height | 10 in | Material | No. 6 Canvas Body, Molded Polypropylene Bottom |
| Color | Natural Body, Black Bottom | Application | For General Purpose use |
| UPC | 092644555220 |
Packages
| 1 - UNIT - 1 |