Abbotsford
KLN5144BHB14OS

KLEIN TOOLS, INC 5144BHB14OS Aerial Bucket Oval Hard-Body, 29-Pocket

Price $166.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5144BHB14OS

Description

15 interior pockets and 14 outside pockets, 29 pockets total. Constructed of rugged denier polyester to resist wear and tear on the jobsite. Includes web handles. Black moulded polypropylene bottom with drain holes.


Aerial bucket contains 15 interior pockets and 14 outside pockets

Constructed of rugged denier polyester, this oval bucket is built to resist wear and tear

Includes web handles

Black molded polypropylene bottom with drain holes

Hooks (Cat. No. 5144H) sold separately

Specifications

Brand Name Klein Tools Item Name Aerial Bucket
Type Hard-Body, 29-Pocket Shape Oval
Material Denier Polyester Body, Molded Polypropylene Bottom Color Black
Width 7 in Depth 14 in
Height 10 in Handle Type Web
UPC 092644621338

Packages

1 - UNIT - 1