Abbotsford
KLN5144BHHB

KLEIN TOOLS, INC 5144BHHB Tool Bucket Oval Hard Body

Price $147.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5144BHHB

Description

Black moulded polypropylene bottom with drain holes. Orange, non-conductive plastic exterior maintains bucket shape.


Lineman Bucket with black molded polypropylene bottom with drain holes

Orange, non-conductive plastic exterior maintains tool bucket shape

15 interior pockets help keep tools organized

Designed to withstand harsh jobsite conditions, protecting tools when traveling between jobsites

Specifications

Brand Name Klein Tools Item Name Tool Bucket
Type Hard Body Shape Oval
Material Non-Conductive High Density Polyethylene Color Orange
Width 7.000 in Depth 14 in
Height 10 in UPC 092644621321

Packages

1 - UNIT - 1