Abbotsford
KLN5171PS

KLEIN TOOLS, INC 5171PS Wall Bucket Heavy Duty Tapered, 4 Outside Pocket

Price $156.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5171PS

Description

Rope handle reinforced with leather for water resistance and strength. High-density polyethylene top ring for strength and chemical resistance. Riveted leather glove strap. Tapered-wall buckets. Tough No. 4 canvas. Black molded polypropylene bottom. Equipped with Cat. No. 2012 swivel snap hook.


Tapered-wall bucket is 12-Inch (30.5 cm) high with 12-Inch (30.5 cm) top diameter and 9-Inch (23 cm) bottom diameter

Tough No. 4 canvas

Specifications

Brand Name Klein Tools Item Name Wall Bucket
Type Heavy Duty Tapered, 4 Outside Pocket Diameter 305 mm
Material No. 4 Canvas, Fabric Color Black,Natural
Width 12.000 in Depth 12.000 in
Height 305 mm Handle Type Rope
Includes Shoulder Strap UPC 092644555343

Packages

1 - UNIT - 1