Abbotsford
KLN5172PS

KLEIN TOOLS, INC 5172PS Tapered-Wall Bucket with Shoulder Strap Heavy Duty, 15-Compartment

Price $177.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5172PS

Description

Rope handle reinforced with leather for water resistance and strength. Equipped with Cat. No. 2012 swivel snap hook. Riveted leather glove strap. Tapered-wall buckets. Tough No. 4 canvas. Black molded polypropylene bottom. High-density polyethylene top ring for strength and chemical resistance.


Equipped with swivel snap hook (Cat. No. 2012)

Specifications

Brand Name Klein Tools Item Name Tapered-Wall Bucket with Shoulder Strap
Type Heavy Duty, 15-Compartment Material No. 4 Canvas
Color Black,Natural Width 9.000 in
Depth 12.000 in Height 305 mm
Handle Type Rope UPC 092644555381

Packages

1 - UNIT - 1