Abbotsford
KLN5104CLR17

KLEIN TOOLS 5104CLR17 Top Closing Bucket 150 lb Straight Wall, Heavy Duty

Price $249.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104CLR17

Description

Load rated 150 lbs. Top of bucket zips closed. 14 inch diameter accommodates standard 5 gallon bucket. Body constructed of heavy-duty no. 1 canvas. Web strap extends down the side of the bucket. Leather reinforced bottom extends 3 inch up the side. Durable steel rim.


Canvas Bucket is load rated 150 lbs. (68 kg)

Top of tool bucket zips closed

14-Inch (35.6 cm) diameter accommodates standard 5 gallon (18.93 L) bucket

17-Inch (43.2 cm) tall bucket constructed of heavy-duty No. 1 canvas

Web strap extends down the side of the bucket

Leather reinforced bottom extends 3'' (76 mm) up the side

Durable steel rim

Specifications

Brand Name Klein Tools Item Name Top Closing Bucket
Type Straight Wall, Heavy Duty Capacity 150 lb
Diameter 14 in Material No. 1 Canvas
Color Off-White Width 12.000 in
Depth 17.000 in Height 17 in
Handle Type Web Strap UPC 092644620171

Packages

1 - UNIT - 1