Abbotsford
KLN5104FR

KLEIN TOOLS, INC 5104FR Bucket 100 lb Flame-Retardant, 1-Pocket, Zipper Closure

Price $193.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5104FR

Description

For added protection in the field, Klein's Flame-Resistant Tool Bucket is made of No. 4 canvas that meets the performance requirements of NFPA-701.The durable leather-reinforced handle extends down the sides of the bucket for added strength. Load rated for 100-pound (45 kg), it is stitched and riveted with a double-reinforced bottom for durability.


Flame-resistant tool bucket is made of No. 4 canvas

Utility bucket is load rated for 100-pounds (45 kg), with a 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall

Durable leather-reinforced handle extends down the sides of the bucket for added strength

Specifications

Brand Name Klein Tools Item Name Bucket
Type Flame-Retardant, 1-Pocket, Zipper Closure Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color Black Width 11.000 in
Depth 33.000 in Height 17 in
Standards NFPA 701 Application For Overhead Lifting
UPC 092644610035

Packages

1 - UNIT - 1