Abbotsford
KLN5106P

KLEIN TOOLS, INC 5106P Bucket Straight Wall, 3-Compartment, Inner Pocket

Price $114.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5106P

Description

Rope handle reinforced with leather for water resistance and strength. Black molded polypropylene bottom protects against corrosion. No. 6 canvas. Two 7'' x 7'' (178 mm x 178 mm) inside pockets.


Two 7-Inch (178 mm) x 7-Inch (178 mm) inside pockets

Specifications

Brand Name Klein Tools Item Name Bucket
Type Straight Wall, 3-Compartment, Inner Pocket Diameter 228.6 mm
Material No. 6 Canvas Color Black,Off-White
Width 9.000 in Depth 14.000 in
Height 14 in Handle Type Rope
For Use With 6 or 7 Long-nose or Diagonal-cutting Pliers UPC 092644555053

Packages

1 - UNIT - 1