Abbotsford

KLEIN TOOLS, INC 5109 Straight-Wall Bucket 75 lb Round Wide Opening

Price $90.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5109
Documents Documents

Description

No. 6 canvas. Black molded polypropylene bottom. Rope handle.


Canvas bucket has 75-pound (34 kg) Max Load Rating

Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas

Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high

Made in the USA with global components

Specifications

Brand Name Klein Tools Item Name Straight-Wall Bucket
Type Wide Opening Shape Round
Capacity 75 lb Diameter 12 in
Material #6 Canvas, Molded Polypropylene Bottom Color Natural, Black Bottom
Width 10.800 in Depth 10.800 in
Height 15 in Handle Type Rope
UPC 092644555077

Packages

1 - UNIT - 1