Abbotsford
KLN5109P

KLEIN TOOLS, INC 5109P Wide Straight-Wall Bucket with Shoulder Strap 75 lb Heavy Duty, 1-Compartment

Price $110.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5109P
Documents Documents

Description

75 lb max load rating. Web handle extends down the sides of the bucket for added strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No 6 canvas. The No canvas refers to the canvas weight. No. 1 being the thickest and No. 8 being the thinnest. Has a 8 x 8 inch (203 x 203 mm) inside pocket. Black molded polypropylene bottom. Made in the USA.

Specifications

Brand Name Klein Tools Item Name Wide Straight-Wall Bucket with Shoulder Strap
Type Heavy Duty, 1-Compartment Capacity 75 lb
Diameter 12 in Material No. 4 Canvas
Width 12.000 in Depth 15.000 in
Height 381 mm UPC 092644555084

Packages

1 - UNIT - 1