Abbotsford
KLN5109PS

KLEIN TOOLS, INC 5109PS Straight Wall Bucket with Pocket/Snap 75 lb

Price $127.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5109PS
Documents Documents

Description

75 lb. Max Load Rating. Polypropylene-rope handle reinforced with leather for water resistance and strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No. 6 canvas. Has a 8'' x 8'' (203 mm x 203 mm) inside pocket. With swivel snap Cat. No. 2012. Black molded polypropylene bottom.


Canvas Bucket with 75-pound (34 kg) Max Load Rating

Has an 8-Inch (203 mm) x 8-Inch (203 mm) inside pocket

Specifications

Brand Name Klein Tools Item Name Straight Wall Bucket with Pocket/Snap
Capacity 75 lb Diameter 12 in
Material #6 Canvas, Molded Polypropylene Bottom Color Natural, Black Bottom
Width 12.000 in Depth 15.000 in
Height 15 in Includes 2012 Swivel Snap Hook
UPC 092644555091

Packages

1 - UNIT - 1