Abbotsford
KLN5109S

KLEIN TOOLS 5109S Lineman Bucket with Swivel Snap 75 lb Straight Wall

Price $111.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5109S
Documents Documents

Description

75 lb Max Load Rating. Web handle extends down the sides of the bucket for added strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No. 6 canvas. The no. canvas refers to the canvas weight. No. 1 being the thickest and no. 8 being the thinnest with swivel snap catalogue no. 2012. Black molded polypropylene bottom.


Canvas Bucket with 75-pound (34 kg) Max Load Rating

Black molded polypropylene bottom with drain holes

Specifications

Brand Name Klein Tools Item Name Lineman Bucket with Swivel Snap
Type Straight Wall Capacity 75 lb
Diameter 12 in Material No. 6 Canvas
Color Off-White Width 12.000 in
Depth 15.000 in Height 15 in
Handle Type Web UPC 092644555107

Packages

1 - UNIT - 1