Abbotsford
KLN5113S

KLEIN TOOLS, INC 5113S Tapered Wall Bucket with Swivel Snap Hook Tapered Wall Buckets

Price $115.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5113S

Description

Rope handle reinforced with leather for water resistance and strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No.6 canvas. Black moulded polypropylene bottom. With swivel snap (2012).


Measues 13-Inch (33 cm) high, with tapered diameter of 12-Inch (30.5 cm) at the top, 9-Inch (23 cm) at the bottom

Riveted leather glove strap

Specifications

Brand Name Klein Tools Item Name Tapered Wall Bucket with Swivel Snap Hook
Type Tapered Wall Buckets Diameter 12 in (Top), 9 in (Bottom)
Material No. 6 Canvas Body, Molded Polypropylene Bottom Color Off-White Body, Black Bottom
Width 12.000 in Depth 13.000 in
Height 13 in Handle Type Web
UPC 092644555121

Packages

1 - UNIT - 1