Abbotsford
KLN5114DSC22

KLEIN TOOLS, INC 5114DSC22 Canvas Bucket with Drawstring Close, 22-Inch

Price $253.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5114DSC22

Description

The Heavy Duty, Drawstring Close Tool Bucket is load rated, bucket with an easy to close drawstring top. Load rated for 100-pound (45.4 kg), the drawstring closing top keeps tools inside the bucket. Durable, No. 4 heavy-duty canvas will withstand the toughest job sites.


Tool Bucket made of heavy-duty No. 4 canvas, measures 22-Inch high with 14-Inch diameter

Specifications

Brand Name Klein Tools Item Name Bucket Bag
Type Load Rated Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color Off White Width 15.000 in
Depth 42.500 in Height 22 in
Lid Type Drawstring Handle Type Web Strap
Includes Web Strap Handle with Double-Locking Carabiner, Swivel Snap, Interior D-Rings Standards
Application For General Purpose UPC 092644555565

Packages

1 - UNIT - 1