Abbotsford
KLN55448

KLEIN TOOLS, INC 55448 Bucket Bag

Price $64.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:55448

Description

Conveniently carry an assortment of tools with this Tradesman Pro Organizer that fits over a standard five-gallon bucket. Features 45 pockets and chain tape thong. 10 interior pockets include a power tool/cord sleeve; 35 exterior pockets offer handy access to frequently used tools and consumables. Two closeable pockets cover and protect tools and equipment.


Fits 5-gallon bucket

45 pockets and chain tape thong to carry an assortment of tools

Double layer of polyester along bucket edges for durability

Interior pockets include 3 tool sleeves, 1 power tool/cord sleeve, and 6 universal pockets

Exterior pockets include 9 driver pockets, 11 pliers pockets, 11 utility pockets, 2 wire stripper pockets and 2 closeable pockets

Specifications

Brand Name Klein Tools Item Name Bucket Bag
Diameter 19 in Material Polyester
Color Black Width 19 in
Depth 23.000 in Height 23 in
For Use With 5 Gallon Buckets Standards California Proposition 65 Warning
Application Fits 5 Gallon Buckets UPC 092644554483

Packages

1 - UNIT - 1