Abbotsford
KLNBC535

KLEIN TOOLS, INC BC535 STRAIGHT BUCKET, 17-INCH, UTILITY

Price $129.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BC535

Description

Klein Tools Straight Bucket is a 17-Inch heavy-duty utility bucket rated for 200 pounds, designed for linemen and tough jobsite conditions. Built with rugged 1680D impact-resistant nylon, reinforced web strapping, and drain holes, it delivers durability, stability, and protection while keeping tools dry. A high-visibility orange interior makes tools easy to find, making this bucket a reliable solution for tool storage and organization in the field.


Built to carry up to 200 pounds of tools and gear, this heavy-duty utility bucket is designed for linemen and tough jobsite conditions, ensuring reliable tool storage

Constructed with impact-resistant 1680D nylon for long-lasting durability in tough environments

Designed with integrated drain holes to prevent water buildup

Reinforced with tough nylon web strapping for added strength and secure handling

Features a high-visibility orange interior to help quickly identify tools in low-light conditions

Specifications

Brand Name Klein Tools Type Ecosystem For Lineman Utility Buckets
Diameter 12 in Material Nylon
Color Black,Gray,Orange Width 12.000 in
Depth 12.000 in Height 4 in
Application Storage UPC 092644610981

Packages

1 - UNIT - 1