Abbotsford
KLN5118P4

KLEIN TOOLS, INC 5118P4 Lineman's Tool Pouch 4-Pocket 3 in Hx 8 in Lx 8.000 in W Black

Price $102.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5118P4

Description

Includes knife snap, pockets for pliers, most screwdrivers, a 6 ft folding rule and open ended wrenches. Rivet hole for belt connection. Riveted leather construction ensures long life. Double leather back for durability.


Includes knife snap, pockets for pliers, most screwdrivers, a 6-foot (1.83 m) folding rule and open ended wrenches

Rivet hole for belt connection

Riveted leather construction ensures long life

Double leather back for durability

Lightweight for your comfort

Specifications

Brand Name Klein Tools Item Name Lineman's Tool Pouch
Type 4-Pocket Length 8 in
Width 8.000 in Height 11 in
Number of Pockets 4 Material Leather
Color Black UPC 092644552359

Packages

1 - UNIT - 1