Abbotsford
KLN5202L

KLEIN TOOLS, INC 5202L Tool Belt General Purpose, Large Leather

Price $52.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5202L

Description

Strong, heavy-duty leather. Removable single-tongue buckle held by two heavy-duty snaps.


Made of strong, heavy-duty leather

Removable single-tongue buckle held is by two heavy-duty snaps

Belt is 1-1/2-Inch (38 mm) wide

Waist size 38- to 46-Inch

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type General Purpose, Large Width 1-1/2 in
Waist Size 38 - 46 in Buckle Type Removable Single Tongue
Webbing Material Leather Color Black
Application Use to Carry Tunnel Loop and Slotted Tool Pouches and Holders UPC 092644552045

Packages

1 - UNIT - 1