Abbotsford
KLN5207M

KLEIN TOOLS, INC 5207M Tool Belt Electrician's, Medium 1.000 in Hx 48 in Lx 1-1/2 in W Black

Price $45.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5207M

Description

Leather construction. Includes tool loops and chain tape thong.


Medium: Fits sizes 32-Inches to 40-Inches (813 to 1016 mm)

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Electrician's, Medium Length 48 in
Width 1-1/2 in Height 1.0 in
Color Black Includes Loops and Chain-Tape Thong
Application To Carry Tunnel-Loop and Slotted Tool Pouches and Holders UPC 092644552137

Packages

1 - UNIT - 1