Abbotsford
KLN5216V

KLEIN TOOLS, INC 5216V Lineman Duffel Bag

Price $166.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5216V

Description

This lightweight duffel bag makes it easy to transport your gear to and from the jobsite.Constructed of orange vinyl with web handles that extend around the bag for extra support. Bag also offers mesh panels and drain holes in the bottom.

Specifications

Brand Name Klein Tools Item Name Lineman Duffel Bag
Type Lightweight Length 24 in
Width 12.000 in Height 24 in
Material Vinyl Color Orange
Standards California Proposition 65 Warning Application For Jobsite
UPC 092644620225

Packages

1 - UNIT - 1