Abbotsford
KLN5425M

KLEIN TOOLS, INC 5425M Tool Belt Medium Cotton/Polyester Webbing

Price $218.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5425M

Description

NOT an occupational protective belt. ONLY use as a tool belt. Features a forged, quick-release buckle for emergency situations where the user has to quickly disengage the belt (for example, when working over water or in grain elevators. Must be worn over the users harness and clothing so it will drop free when released. Belt is made of a mildew-resistant blend of cotton/polyester webbing for comfort and strength.


Medium fits 30-Inch to 44-Inch (762 mm to 1118 mm) belt sizes

Belt is made of a mildew-resistant blend of cotton/polyester webbing for comfort and strength

Features a forged, quick-release buckle for emergency situations where the user has to quickly disengage the belt (such as working over water or in grain elevators)

Must be worn over the users harness and clothing so it will drop free when released

This is NOT an occupational protective belt. ONLY use as a tool belt

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Medium Width 2 in
Waist Size 30 - 44 in  Buckle Type Quick Release
Webbing Material Cotton/Polyester Webbing Color Beige
Application Features a forged, quick-release buckle for emergency situations where the user has to quickly disengage the belt (ie, working over water or in grain elevators). UPC 092644554506

Packages

1 - UNIT - 1