Abbotsford
KLN5425XL

KLEIN TOOLS, INC 5425XL Belt tool buckle quick-release 38-58" XL

Price $225.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5425XL

Description

Features a forged, quick-release buckle for emergency situations where the user has to quickly disengage the belt (for example, when working over water or in grain elevators). Must be worn over the users harness and clothing so it will drop free when released. Belt is made of a mildew-resistant blend of cotton or polyester webbing for comfort and strength. Not an occupational protective belt. Only use as a tool belt.


Extra Large fits 38-Inch to 58-Inch (965 to 1473 mm) waist sizes

Features a forged, quick-release buckle for emergency situations where the user has to quickly disengage the belt (e.g. working over water or in grain elevators)

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type X-Large Width 1 in
Waist Size 38 - 58 in Buckle Type Quick Release
Webbing Material Cotton/Polyester Standards California Proposition 65 Warning
Application Must be worn over the users harness and clothing so it will drop free when released. UPC 092644554513

Packages

1 - UNIT - 1