Abbotsford
KLN5426XL

KLEIN TOOLS, INC 5426XL Padded Leather Quick-Release Belt, Extra-Large

Price $281.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5426XL

Description

Klein's Padded Leather Belt combines comfort and safety. The quick-release buckle lets you immediately disengage the belt if needed. A thick leather belt pad provides a nice cushion for the back when you're on your feet for prolonged periods. One-way release snaps keep the pad in place. Made of heavy-duty leather for long life.


Fits 46-Inch to 54-Inch (116.8 to 137.1 cm) waists

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Padded, X-Large Width 5 in
Length 58 in Waist Size 46 - 54 in
Buckle Type Quick Release Webbing Material Leather
Color Tan Application For Safety and Back Support
UPC 092644210020

Packages

1 - UNIT - 1