Abbotsford
KLN5709XL

KLEIN TOOLS, INC 5709XL Set POWERLINE combo 4piece MED

Price $252.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5709XL

Description

Includes 8-pocket tool pouch (5701), 3-pocket utility pouch (5703), hammer holder (5706), padded tool belt (5704).


Includes: 8-PocketTool Pouch (Cat. No. 5701) 3-Pocket Tool Pouch (Cat. No. 5703) Hammer Holder (Cat. No. 5706) XL Padded Tool Belt (nylon web belt Cat. No. 5704XL)

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Electrician's Padded Tool Belt/Pouch Combo Type Padded Tool Belt
Length 24 in Width 2 in
Height 6 in Material Cordura® Fabric
Includes 5701 8 Pocket Tool Pouch, 5703 3 Pocket Utility Pouch, 5706 Hammer Holder, 5704 Padded Tool Belt Standards California Proposition 65 Warning
Application For Tool Storage UPC 092644551710

Packages

1 - UNIT - 1