Abbotsford
mil48228193

MILWAUKEE 48-22-8193 Zipper Pouch Water Resistant Heavy Duty No. 10 Canvas, Metal Zipper 12-1/2 in L x 3/4 in W x 8 in H

Price $48.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8193

Description

Milwaukee zipper pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant resistant bottom allows easy access to the pouches interior, while protecting its contents.


Constructed of Heavy Duty No. 10 Canvas

Hang Loop - Allows puches to be attached together or to other bags

Rugged Metal Zipper

Water Resistant Stand-up Base

Specifications

Brand Name Milwaukee Item Name Zipper Pouch
Type Water Resistant Material Heavy Duty No. 10 Canvas, Metal Zipper
Color Black,Red Dimensions 12-1/2 in L x 3/4 in W x 8 in H
UPC 045242344611

Packages

1 - UNIT - 1