Abbotsford
KLN1005INS

KLEIN TOOLS 53177 Insulated Crimping and Cutting Tool

Price $116.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53177
Documents Documents

Description

Fast, reliable modular crimp-connector install tool for voice and data applications with Pass-Thru RJ45 connector plugs


The Advanced Circuit Tracer Kit provides reliable tracing of energized or non-energized breakers, fuses, and wires

Easily adjust receiver sensitivity level to detect the transmitted signal through drywall, cement block, and underground

Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle

Audible beep and visual indicators on receiver denotes signal strength

Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized

Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V

Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case

The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit

Repair kit available (Cat. No. 56115)

Replacement eyelets (Cat. No. 56116) and spiral leaders (Cat. No. 56120) available

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Circuit Tracer Kit Type Advanced
Size Small Material Cordura Fabric
Color Black Belt Width Up to 2 in
Dimensions 7.05 in L x 3.9 in W x 1.84 in H Receiver, 8.72 in L x 2.07 in W x 1.51 in H Transmitter Special Features Flap Closure, Padded for Extra Protection
Includes Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3 ft and 20 ft Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case Standards CAT III 600V
Application For Trace Energized and Non-Energized Breakers, Fuses and Wires UPC 092644560149

Packages

1 - UNIT - 1