Abbotsford
KLN42241

KLEIN TOOLS, INC 42241 Nail/Screw and Tool Pouch Combination, 6-Pocket Leather 11 in L x 3 in W x 11-3/4 in H

Price $94.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:42241

Description

Leather construction. Heavy hammer-loops on both sides, allowing for convenient use by right- or left-handed workers. Riveted and stitched for extra durability.


Heavy hammer-loops on both sides for convenient use by right- or left-handed workers

Riveted and stitched leather construction for extra durability

Six pockets for everyday organization and carrying convenience

Tunnel loop fits belts up to 3-Inch (7.6 cm) wide

Specifications

Brand Name Klein Tools Item Name Nail/Screw and Tool Pouch
Type Combination, 6-Pocket Material Leather
Color Brown Belt Width 3 in
Dimensions 11 in L x 3 in W x 11-3/4 in H Special Features Tunnel Belt Connection, 2 Hammer Loops
Standards California Proposition 65 Compliant Application For Everyday Organization and Carrying Convenience
UPC 092644550935

Packages

1 - UNIT - 1