Abbotsford
KLN5140K

KLEIN TOOLS, INC 5140K Tool Pouch 1-Pocket Leather 7 in L x 3-1/4 in W x 9 in H

Price $64.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5140K

Description

Leather construction. Soft, pliable leather gussets allow expansion to 3-1/4'' (83 mm). Belt capacity up to 3" wide.


Leather Bag's soft, pliable leather gussets allow expansion to 3-1/4-Inches (8.3 cm)

Stitched and riveted to stand up to the demands of your jobsite

Fits easily to your belt up to 3-Inch wide

Made in USA with global components

Measures 9 x 7 x 3.25-Inch

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 1-Pocket Material Leather
Color Brown Belt Width Up to 3 in
Dimensions 7 in L x 3-1/4 in W x 9 in H Special Features Latigo Thong Belt Connection
Application For Storage of Tools, Bits or Other Parts Needed to Get the Job Done UPC 092644553349

Packages

1 - UNIT - 1