Abbotsford
KLN5164T

KLEIN TOOLS, INC 5164T Tool Pouch 8-Pocket Stitched and Riveted Leather 6-3/4 in L x 2-1/2 in W x 9-3/4 in H

Price $101.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5164T

Description

Provides space for an large number of tools. Riveted leather construction ensures long life.


Features four large utility pockets, two pliers pockets and two screwdriver pockets

Tunnel loop fits belts up to 2-1/2-Inch (64 mm) wide

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 8-Pocket Material Stitched and Riveted Leather
Color Black Belt Width 2-1/2 in
Dimensions 6-3/4 in L x 2-1/2 in W x 9-3/4 in H Special Features Tunnel Belt Connection, Knife Snap
Application Features four large utility pockets, two pliers pockets and two screwdriver pockets. UPC 092644550515

Packages

1 - UNIT - 1