Abbotsford
KLN51076

KLEIN TOOLS, INC 5107-6 Pliers Holder 1-Pocket Leather 3-1/2 in L x 1-1/8 in W x 8-1/2 in H

Price $34.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5107-6

Description

Leather construction. Long-nose pliers may protrude through opening at bottom. Riveted to assure long life. Holds 6'' (152 mm) or 7'' (178 mm) long-nose or diagonal-cutting pliers. Belt width up to 2".


Leather construction for durability

Long-nose pliers may protrude through opening at bottom

Riveted to assure long life

Holds 6-Inch (15.2 cm) or 7-Inch (17.8 cm) long-nose or diagonal-cutting pliers

Slotted connection for tool belts up to 2-Inch (5.1 cm) wide

Measures 8.5 x 3.5 x 1.125-Inch

Specifications

Brand Name Klein Tools Item Name Pliers Holder
Type 1-Pocket Material Leather
Color Black Belt Width Up to 2 in
Dimensions 3-1/2 in L x 1-1/8 in W x 8-1/2 in H For Use With Belt
Application 6 or 7 in Long-Nose or Diagonal-Cutting Pliers UPC 092644550041

Packages

1 - UNIT - 1