Abbotsford
KLN51079

KLEIN TOOLS 5107-9 Pliers Holder 1-Pocket Leather 3-3/4 in L x 1-1/8 in W x 11 in H

Price $44.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5107-9

Description

Leather construction. Long-nose pliers may protrude through opening at bottom. Riveted to assure long life Holds 8'' (203 mm) or 9'' (229 mm) long-nose or diagonal-cutting pliers.


Slotted to fit belts up to 2-Inches (51 mm) wide

Holds 8-Inch or 9-Inch (203 mm or 229 mm) long-nose or diagonal-cutting pliers

Specifications

Brand Name Klein Tools Item Name Pliers Holder
Type 1-Pocket Material Leather
Color Black Belt Width Up to 2 in
Dimensions 3-3/4 in L x 1-1/8 in W x 11 in H Special Features Slotted Belt Connection
For Use With 8 or 9 in Long-Nose or Diagonal-Cutting Pliers Application Holds pliers
UPC 092644550058

Packages

1 - UNIT - 1