Abbotsford
KLN5118P5

KLEIN TOOLS, INC 5118P5 Tool Pouch Multi-Pocket, 5-Pocket Leather 254 mm W x 279.4 mm H

Price $124.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5118P5

Description

Pockets for side-cutting pliers (7, 8 or 9 inch) and screwdrivers (most sizes). Slotted to fit belts up to 2 inch wide. Riveted leather construction ensures long life.

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Multi-Pocket, 5-Pocket Material Leather
Color Black Dimensions 254 mm W x 279.4 mm H
Includes Knife Snap, Pockets for Pliers, Most Screwdrivers, 6 ft Folding Rule and Open Ended Wrenches UPC 092644552342

Packages

1 - UNIT - 1