Abbotsford
KLN5118R

KLEIN TOOLS, INC 5118R Pliers and Rule Holder Slotted, 2-Pocket Leather 8 in H x 4.75 in L x 2 in W

Price $72.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5118R

Description

Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft). Slotted to fit belts up to 2'' (51 mm) wide. Riveted leather construction ensures long life


Pockets for 7-Inch, 8-Inch or 9-Inch (17.8 cm,20.3 cm or 22.9 cm) side-cutting pliers and 6-Foot (1.8 meter) folding rule

Slotted to fit belts up to 2-Inch (5.1 cm) wide

Leather construction ensures long life

Measures 8 x 4.75 x 2-Inch

Specifications

Brand Name Klein Tools Item Name Pliers and Rule Holder
Type Slotted, 2-Pocket Size 2 in
Material Leather Belt Width 2 in
Dimensions 8 in H x 4.75 in L x 2 in W Special Features Pockets for Side-Cutting Pliers (7, 8 or 9 in) and a Folding Rule (6 ft)
For Use With 7 - 9 in Side Cutting Pliers and 6 ft Folding Rules UPC 092644550171

Packages

1 - UNIT - 1