Abbotsford
KLN5118RT

KLEIN TOOLS, INC 5118RT Pliers and Rule Holder 2-Pocket Leather 4-1/2 in L x 2 in W x 12-1/2 in H

Price $86.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5118RT

Description

Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft). Tunnel loop fits belts up to 3-3/4'' (95 mm) wide. Riveted leather construction ensures long life.


Pockets for 7-Inch, 8-Inch or 9-Inch (178 mm, 203 mm or 229 mm) side-cutting pliers and a 6-foot (1.8 m) folding rule

Tunnel loop fits belts up to 3-3/4-Inch (95 mm) wide

Assembled in the USA of U.S. and imported components

Specifications

Brand Name Klein Tools Item Name Pliers and Rule Holder
Type 2-Pocket Material Leather
Belt Width Up to 3-3/4 in Dimensions 4-1/2 in L x 2 in W x 12-1/2 in H
Special Features Tunnel Belt Connection For Use With 7 - 9 in Side-Cutting Pliers and 6 ft Folding Rules
UPC 092644550188

Packages

1 - UNIT - 1