Abbotsford
KLN5127T

KLEIN TOOLS, INC 5127T Tool Pouch 6-Pocket Riveted Leather 7 in L x 2-1/2 in W x 10 in H

Price $78.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5127T

Description

Leather construction. Riveted to assure long life. Belt width up to 2-1/2". 6 pockets.


Stitched and riveted leather construction for long life

Tunnel loop fits belts up to 2-1/2-Inch (64 mm) wide

Tunnel loop fits belts up to 2-1/2-Inch (6.4 cm) wide

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 6-Pocket Material Riveted Leather
Color Black Belt Width 2-1/2 in
Dimensions 7 in L x 2-1/2 in W x 10 in H Special Features Tunnel Belt Connection, Knife Snap
Application Features a large utility pocket, three pliers pockets and two screwdriver pockets UPC 092644550263

Packages

1 - UNIT - 1