Abbotsford

KLEIN TOOLS, INC 5126 Tool Pouch with Knife Snap 5-Pocket Riveted Leather 6 in L x 2 in W x 8-3/4 in H

Price $61.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5126

Description

Leather construction. Riveted to assure long life. Belt width up to 2". 5 pockets.


Durable leather construction for long life

Stitched and riveted to meet the demands of your jobsite

Has a large utility pocket, two pliers pockets and two screwdriver pockets

Includes a knife snap

Slotted to fit belts up to 2-Inch wide

Size 6 x 2 x 2-Inch

Specifications

Brand Name Klein Tools Item Name Tool Pouch with Knife Snap
Type 5-Pocket Material Riveted Leather
Color Black Belt Width 2 in
Dimensions 6 in L x 2 in W x 8-3/4 in H For Use With Belt
Application Has a large utility pocker, two pliers pockets and two screwdriver pockets UPC 092644550232

Packages

1 - UNIT - 1