Abbotsford

KLEIN TOOLS, INC 5127 Tool Pouch 6-Pocket Leather 7 in L x 2 in W x 10 in H

Price $75.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5127

Description

Leather construction. Riveted to assure long life.


Features a large utility pocket, three pliers pockets and two screwdriver pockets

Stitched and riveted leather construction for long life

Slotted to fit belts up to 2-Inches (5.1 cm) wide

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 6-Pocket Material Leather
Color Black Belt Width 2 in
Dimensions 7 in L x 2 in W x 10 in H For Use With Belt
Includes Knife Snap Application Features a large utility pocket, three pliers pockets and two screwdriver pockets
UPC 092644550256

Packages

1 - UNIT - 1