Abbotsford
KLN5459SLVR

KLEIN TOOLS, INC 5459SLVR Connecting Bar Holder with Lock Collar Tunnel Loop Leather 3 in L x 2 in W x 6-3/4 in H

Price $49.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5459SLVR

Description

Connecting bar holder with lock collar made of leather. It is designed for use with Klein tools 7/8 inch round connecting bars. Its tunnel loop allows for weight distribution on belt. It fits belts up to 3-1/2 inch wide.


Made of leather

Tunnel loop allows for weight distribution on belt

Fits belts up to 3-1/2-Inches wide

Specifications

Brand Name Klein Tools Item Name Connecting Bar Holder with Lock Collar
Type Tunnel Loop Material Leather
Color Natural Belt Width Up to 3-1/2 in
Dimensions 3 in L x 2 in W x 6-3/4 in H Special Features Fits Belt Up to 3-1/2 in Wide
For Use With 7/8 in Round Connecting Bars (3248 and 3246) Application Designed for use with Klein Tools 7/8'' round connecting bars (Cat. Nos. 3248 and 3246).
UPC 092644555312

Packages

1 - UNIT - 1