Abbotsford
KLN5459T

KLEIN TOOLS, INC 5459T Tunnel Wrench Holder Erection Leather 6 in L x 1-1/2 in W x 9-1/2 in H

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5459T

Description

Leather construction. Has tool-slots for two erection wrenches. Tunnel loop is riveted to assure long life. Holds erection wrenches and adjustable head construction wrench.


Riveted, leather construction for long life

Slots for two spud wrenches

Holds erection wrenches and adjustable head construction wrench Cat. No. 3239

Saves time on the job by keeping tools accessible

Convenient belt loop

6-Inch length

Specifications

Brand Name Klein Tools Item Name Tunnel Wrench Holder
Type Erection Material Leather
Color Brown Belt Width Up to 3-1/2 in
Dimensions 6 in L x 1-1/2 in W x 9-1/2 in H Application Holds erection wrenches and adjustable head construction wrench Cat. No. 3239.
UPC 092644550881

Packages

1 - UNIT - 1