Abbotsford

KLEIN TOOLS, INC 5417 Bull Pin Holder Tool Holders Leather 3-1/4 in L x 2 in W x 11 in H

Price $29.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5417

Description

Leather construction. Holder for Klein bull pins. Riveted to assure long life. Holds all standard bull pins.


Holder for Klein and all standard bull pins

Specifications

Brand Name Klein Tools Item Name Bull Pin Holder
Type Tool Holders Material Leather
Color Brown Belt Width Up to 2 in
Dimensions 3-1/4 in L x 2 in W x 11 in H Special Features Slotted Belt Connection
Application For Holding Klein Tools and Other Standard Bull Pins UPC 092644550805

Packages

1 - UNIT - 1