Abbotsford
KLN5715XS

KLEIN TOOLS, INC 5715XS holder POWERLINE mobile phone black 4-1/2" XSM

Price $31.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5715XS

Description

Fits most extra small mobile phones. Metal belt clip for simple mounting and removal from belts up to 2 inch wide. Closable flap features genuine Velcro® brand touch fasteners.


Fits most extra small mobile phones

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Mobile Phone Holder Type Powerline Tool Holders
Size X-Small Material Metal/Velcro
Color Black Belt Width Up to 2 in
Dimensions 4.125 in L For Use With Extra Small Mobile Phones
Standards California Proposition 65 Warning Application For Extra Protection, Closable Flap
UPC 092644552380

Packages

1 - UNIT - 1