Abbotsford

KLEIN TOOLS, INC 5860 SPUD WRENCH HOLDER, HEAVY DUTY

Price $50.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5860

Description

Klein Tools' Spud Wrench Holder saves time on the job by keeping tools accessible. It features a convenient belt loop and 2 slots for holding up to 2 wrenches. The holder can also accommodate an adjustable-head construction wrench.


Spud Wrench Holder with two separate loops for carrying multiple spud wrenches at a time

Compatible with Klein Tools Tension Straps (Cat No. 5890) to secure spud wrench holder in place on tool belt

Specifications

Brand Name Klein Tools Type Rivet Installation Tool
Material Leather Color Black,Brown
Belt Width 3" (7.6 cm) Special Features Mounting Type of 2 x M5 Counterbored from Top/Underside with Nut
For Use With Klein Tools Spud Wrenches, Belts, Tension Straps Application Spud Wrench Holder
UPC 092644557804

Packages

1 - UNIT - 1