Abbotsford
KLNVDV770500

KLEIN TOOLS, INC VDV770-500 Replacement Pouch 2-Pocket Nylon 13.8 in L x 1/4 in W x 8.2 in H

Price $19.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV770-500

Description

This custom easy access zipper pouch holds both the Tone and Probe PRO kit (Cat No.VDV500-820). The convenient padded divider keeps the tone generator (Cat No. VDV500-063) and tracing probe (Cat No.VDV500-123) separated. Additional padding adds extra protection. Durable nylon can withstand the most rigorous jobsite.

Specifications

Brand Name Klein Tools Item Name Replacement Pouch
Type 2-Pocket Material Nylon
Color Black Dimensions 13.8 in L x 1/4 in W x 8.2 in H
Special Features Padded, Padded Divider For Use With VDV500-820 Tone and Probe PRO kit, VDV500-063 Tone Generator and VDV500-123 Tracing Probe
Application For Storage and in Rigorous Jobsites UPC 092644583490

Packages

1 - UNIT - 1