Abbotsford
MIL48228122

MILWAUKEE ELECTRIC TOOL 48-22-8122 3 Tier Material Pouch

Price $82.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8122

Description

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The 3-tier material pouch provides users with 13 pockets to organize their bulk materials and tools. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide.


13 Pockets for organizing tools

1680D Ballistic Nylon Construction

Belt Slot - Fits up to a 3" work belt

Integrated Carry Handles

Puncture Resistant Pocket

Riveted Seams

Tiered Design

Specifications

Brand Name Milwaukee Material 1680 Denier Ballistic Polyester
Color Black,Red Belt Width 0 in
Finish Black,Red UPC 045242358182

Packages

1 - UNIT - 1