Abbotsford
MIL48228180

MILWAUKEE ELECTRIC TOOL 48-22-8180 Zipper Pouch

Price $18.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8180

Description

Milwaukee zipper pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant resistant bottom allows easy access to the pouches interior, while protecting its contents.


Constructed of Heavy Duty No. 10 Canvas

Hang Loop - Allows pouches to be attached together or to other bags

Rugged Metal Zipper

Water Resistant Stand-up Base

Specifications

Brand Name Milwaukee Material Nylon
Color Red Finish Red
UPC 045242344604

Packages

1 - UNIT - 1