Abbotsford
KLN42242

KLEIN TOOLS, INC 42242 Apron one piece nail/screw pouch leather

Price $150.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:42242

Description

Leather construction. Versatile, roomy double-pouch apron for construction workers, carpenters, and other professionals. Double-pouch design allows unrestricted leg movement. Apron is reinforced throughout with rust-proof rivets. Heavy-duty 2-1/4'' (57 mm) wide web belt has army-style buckle, snap and slides. Four slots for punches or nail sets. Two heavy hammer loops. Four slots for punches or nail sets. Riveted and stitched for extra durability. Total of 10 pockets.


Leather construction

Versatile, roomy double-pouch apron for construction workers, carpenters, and other professionals

Double-pouch design allows unrestricted leg movement

Apron is reinforced throughout with rust-proof rivets

Heavy-duty 2-1/4-Inch (57 mm) wide web belt has army-style buckle, snap and slides

Four slots for punches or nail sets

Two heavy hammer loops

Stainless steel tape-rule holder accepts most tape measures with belt clips

Riveted and stitched for extra durability

Specifications

Brand Name Klein Tools Item Name Nail/Screw Pouch Apron
Type 1-Piece Number of Pockets 10
Material Leather Overall Length 54 in
Overall Width 57 mm Standards California Proposition 65 Warning
Application One-piece nail/screw and tool pouch UPC 092644550942

Packages

1 - UNIT - 1