Abbotsford
KLN51828

KLEIN TOOLS, INC 51828 Small Aerial Apron

Price $173.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:51828

Description

With this aerial apron, you can stay focused on finishing the job, not finding your tools. High-viz orange for easy visibility. This versatile apron features multiple pockets, pouches, holders, loops and hooks to organize your tools. Durably constructed for long life.


8 hand-tool pockets, one pouch and a swivel snap hook

Smaller footprint takes up less space on the truck

Bright orange for easy visibility

Water-resistant vinyl protects against the elements

Pouch reinforced with heavy-duty rivets

Pouch reinforced with heavy-duty rivets

Swivel snap hook to attach tools

Cat. No. 5144H hooks sold separately

Specifications

Brand Name Klein Tools Item Name Aerial Apron
Type Small Number of Pockets 8
Material PVC Color Orange
Overall Length 4 in Overall Width 4 in
Overall Depth 19-1/2 in Includes Swivel Snap Hook
Standards California Proposition 65 Warning Application For Working at Height
UPC 092644620072

Packages

1 - UNIT - 1